Beli floating valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

  2. YUTA Floating Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

  3. KZ Floating Valve
    Mulai

    Rp6.499.900

    KZ Floating Valve
    atribut:
    • Body: GGG50
    • Disc: GGG50
    • Pipe Material: Copper Piping
    • Seat: Brass
  4. aer Ball Floating Valve (Katup Pelampung Bola)
    Mulai

    Rp219.900

    aer Ball Floating Valve (Katup Pelampung Bola)
    Deskripsi:
    - Its function is for automatic valve. Usually used in a water reservoir. So if the water in the reservoir is full, the valve will close by itself. So that the water does not spill- Equipped with a nylon strap (1 m) to maximize the capacity of the water reservoir- The body is made of thick brass- Longer sticks with nuts made of brass- A big buoy ball- 1/2inch pipe installation size
    atribut:
    • Dimension (LxW) (mm): 459x103
    • Material: Brass Valve, Nylon Rope
    • Rope Length (m): 1
  5. Kitz SS Flange Type Floating Ball Valve (Full Bore) (20K)
    Mulai

    Rp6.099.900

    Kitz SS Flange Type Floating Ball Valve (Full Bore) (20K)
    atribut:
    • Handle Shape: Lever type
    • Bore Diameter: Full bore
    • Connection Method: Pipe flanges
    • Shape: straight
    • Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6
    • Standard: Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K (2) , Wall thickness: ASME B16.34 class 300
    • Valve Type: Ball valve
  6. KAKUDAI Floating Tap
    Mulai

    Rp1.099.900

  7. SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Mulai

    Rp5.599.900

    SHOWA (Valve) FCD Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FCD Y-STRAINER FLANGE TYPE (Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FCD item code : 195-3
    atribut:
    • Material: FCD450-10 (Body) SUS304 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 195-3
  8. Kitz Electric Bronze Floating Ball Valve (Reduce Toba) (10K)
    Mulai

    Rp2.299.900

    Kitz Electric Bronze Floating Ball Valve (Reduce Toba) (10K)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Class: 10K
    • Ambient Temperature (°C): -20 to+50
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air
    • Insulation Resistance (MΩ): 10 or more (DC500V)
    • Lubrication method: Grease
    • Rated time: Continuity
    • Valve Type: Ball valve
  9. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    Mulai

    Rp7.099.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (Packing nut): SS400
    • Material (bonnet): FCD-S
    • Material (Ground): FCD-S
    • Material (Handle): FCD400
    • Class: 20K
    • Material (name plate): A1050P
  10. GBA Floating Ball Valve 2 Piece
    Mulai

    Rp289.900

    GBA Floating Ball Valve 2 Piece
    atribut:
    • Body Type: 2pcs
    • End Connection: NPT
    • Material: Carbon Steel
    • Mill Test Certificate: Available
  11. Euro Pelampung Air Otomatis
    Mulai

    Rp69.900

    Euro Pelampung Air Otomatis
    Deskripsi:
    Saat air naik sampai batas setengah, arus air akan berhenti secara otomatisfungsinya kerjanya sama seperti pelampung air yang ada dibak air bawah, dimana saat bola pelampung naik air berhenti, namun bedanya kran ini tidak menggunakan bola dan bentuknya lebih simple dan kecil
    atribut:
    • Diameter (cm): 6
    • Height (cm): 7.5
    • Length (cm): 11.5
    • Material: Plastik Tebal
    • Pipe Size (inch): 3/4
  12. Non Brand Float Valve (Katup Bola Pelampung)
    Mulai

    Rp479.900

    Non Brand Float Valve (Katup Bola Pelampung)
    atribut:
    • UNSPSC: 40141610
    • Connection: NPT
    • Mounting: Pipe
  13. KERICK Float Valves With Float
    Mulai

    Rp229.900

    KERICK Float Valves With Float
    Deskripsi:
    These float valves include a float valve and float ball and control fluid levels in industrial and agricultural applications. Select kits also include threaded rods.
    atribut:
    • UNSPSC: 40141610
    • Float Material: Polyethylene
    • Float Size (inch): 1-1/2x4
    • Maximum Pressure: 100
    • Standards: NSF
    • Valve Flow - Flow (1) (gpm): 1.3
    • Valve Flow - Flow (2) (gpm): 1.6
    • Valve Flow - Pressure (1) (psi): 40
    • Valve Flow - Pressure (2) (psi): 60
    • Valve Material: PVC
Daftar Harga floating valve Terbaru November 2026
Onda Floating Valve (Stop Kran Otomatis)Rp259.900
YUTA Floating ValveRp91.900
KZ Floating ValveRp6.499.900
SAN-EI Floating Ball (Bola Pelampung)Rp48.900
RYUICHI Floating ValveRp149.900
aer Ball Floating Valve (Katup Pelampung Bola)Rp219.900
Mpoin Floating Valve HorizontalRp129.900
Kitz SS Flange Type Floating Ball Valve (Full Bore) (20K)Rp6.099.900
KAKUDAI Floating TapRp1.099.900
Mpoin Floating Valve VertikalRp119.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)